Zoro Homepage

EMAX Smart Air 7.5HP Vari Speed 2-Stage Compressor, 80 Gal, Vert, 100 PSI, 31 CFM, 208-240V

  • Mfr # EVR07V080V13

  • Zoro # G508664671


product price: $11,870.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVR07V080V13
Zoro #
G508664671
UPC #
815002015613
Country of Origin
United States

Description

Emax smart air 7.5hp variable speed 2-stage compressor the emax smart air compressor is a first of its kind!! our patent pending technology is ahead of any compressor on the market with its ability to save you 84% or more in energy savings!! the 10hp smart compressor draws an incredible 21amps on startup vs 181 amps on other 7.5hp single phase compressors!! the smart compressor is fully programmable, the plc guides you through several programmable options like setting the date & hours of operation, psi and rpm ranges plus many more!! some of the features include automatic shutdown, maintenance warnings, and oil levels. The variable drive allows the unit to be programmed to operate on three phase and single-phase electric. This emax 7.5 hp 2 stage v4 single or three phase vertical 80 gal. Smart air compressor delivers 31 cfm at 100 psi, top psi of 175. Our unit features industrial tefc electric motors, magnetic starters, automatic tank drain, powder coated asme tank 200psi rating, along with our continuous run functionality all paired with all cast iron 70,000 hr. Rated patented pressure lubricated reciprocating pump. This unit features our patented whisper100 silent air system already installed. The whisper100 dissipates compressor intake noise by channeling the intake air through a series of baffle plates. This low-profile system adds 4 levels of air filtration along with making the compressor quiet, lowering the decibels by more than 35%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.