Industrial 5 HP 2 Stage 1 PH 80 gal Vertical Air Compressor
- Mfr # EI05V080I1
- Zoro # G524182623
product price:Â
$
4,617.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EI05V080I1
- Zoro #
- G524182623
- UPC #
- -
- Country of Origin
- China
Description
The Emax 5 HP Industrial Vertical Piston Pump Air Compressor is a quiet, low RPM solution that produces results for tradesman and industrial users alike. The Compressor's 100% Solid Cast Iron construction allows for a durable, reliable product that has an extended life of up to 50,000 hours. Additionally, Cool-Tek technology makes this compressor one of the coolest running compressors in the industry at a 35% lower operating temperature that reduces moister build up and extends pump life. With 5 Running Horse Power and a low noise rate of 73 DBA, this Compressor will make the perfect addition to any industrial center. The Emax Industrial Compressor includes a 3 Year Limited Warranty and is Specifications Dimensions: 88 in H x 48 in W x 46 in L.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.