Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EI 7.5HP Vertical 80 Gallon Air Compressor, 1 Phase

  • Mfr # EI07V080V1

  • Zoro # G7446679


product price: $4,121.20
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
1
HP
7.5 HP
Voltage
208/230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EI07V080V1
Zoro #
G7446679
UPC #
815002012049
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
72"

Details

Phase
1
HP
7.5 HP
Voltage
208/230V
Tank Type
Vertical
Max. Pressure
175 psi
Item
Air Compressor
Amps
50A
Number of Stages
2

Description

Vrtical Stationary Electric Air Compres

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.