Electric Air Compressor, Vertical, 44 cfm
- Mfr # ESP10V080Z3-208
- Zoro # G523785276
product price:Â
$
7,905.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Output Power
10 hp
Lubrication Type
Pressure Lubricated
Includes
Belt Tensioner, Isolator Pads
Free Air Flow Rate @ Maximum Pressure
44 cfm
Input Voltage
208V/230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP10V080Z3-208
- Zoro #
- G523785276
- UPC #
- 810070058289
- Country of Origin
- United States
- Output Power
- 10 hp
- Lubrication Type
- Pressure Lubricated
- Includes
- Belt Tensioner, Isolator Pads
- Free Air Flow Rate @ Maximum Pressure
- 44 cfm
- Input Voltage
- 208V/230V
- Number of Stages
- 2
- Pump Style
- Simplex
- Number of Cylinders
- 3
- Item
- Electric Air Compressor
- Maximum Operating Pressure
- 175 psi
- Sound Level
- 65 dB
- Motor Type
- 3 Phase
- Phase
- Three
- Air Tank Style
- Vertical
- Duty Cycle
- Continuous
- Drain Type
- Auto
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 44 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V/230V, Phase Three, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.