Electric Air Compressor, Vertical, 44 cfm
- Mfr # ESP10V080Z3-460
- Zoro # G823785563
product price:Â
$
7,905.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pump Style
Simplex
Phase
Three
Maximum Operating Pressure
175 psi
Motor Type
3 Phase
Input Voltage
460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP10V080Z3-460
- Zoro #
- G823785563
- UPC #
- 810070058302
- Country of Origin
- United States
- Pump Style
- Simplex
- Phase
- Three
- Maximum Operating Pressure
- 175 psi
- Motor Type
- 3 Phase
- Input Voltage
- 460V
- Duty Cycle
- Continuous
- Item
- Electric Air Compressor
- Free Air Flow Rate @ Maximum Pressure
- 44 cfm
- Air Tank Style
- Vertical
- Number of Stages
- 2
- Number of Cylinders
- 3
- Sound Level
- 65 dB
- Output Power
- 10 hp
- Includes
- Belt Tensioner, Isolator Pads
- Lubrication Type
- Pressure Lubricated
- Drain Type
- Auto
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 44 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 460V, Phase Three, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.