Electric Air Compressor, Vertical, 44 cfm
- Mfr # ESS10V080Z1
- Zoro # G623785275
product price:Â
$
6,342.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Output Power
10 hp
Number of Stages
2
Motor Type
1 Phase
Phase
Single
Pump Style
Simplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESS10V080Z1
- Zoro #
- G623785275
- UPC #
- 810070058203
- Country of Origin
- United States
- Output Power
- 10 hp
- Item
- Electric Air Compressor
- Number of Stages
- 2
- Motor Type
- 1 Phase
- Phase
- Single
- Pump Style
- Simplex
- Input Voltage
- 240V
- Air Tank Style
- Vertical
- Sound Level
- 65 dB
- Duty Cycle
- Continuous
- Free Air Flow Rate @ Maximum Pressure
- 44 cfm
- Lubrication Type
- Splash Lubricated
- Maximum Operating Pressure
- 175 psi
- Includes
- Isolator Pads
- Number of Cylinders
- 3
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 44 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V, Phase Single, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.