Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, Vertical, 57 cfm

  • Mfr # ESPR15V120Y3-208

  • Zoro # G822784383


product price: $10,290.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESPR15V120Y3-208
Zoro #
G822784383
UPC #
810070058111
Country of Origin
United States

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 57 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V/230V, Phase Three, Pump Style Simplex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.