Electric Air Compressor, Vertical
- Mfr # ESPR07V080Z3-208
- Zoro # G123785270
product price:Â
$
8,790.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sound Level
65 dB
Includes
Industrial Ceramic Disc Valves w/Isolator Pads, Radiator Aftercooler
Maximum Operating Pressure
175 psi
Air Tank Style
Vertical
Number of Cylinders
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESPR07V080Z3-208
- Zoro #
- G123785270
- UPC #
- 810070058234
- Country of Origin
- United States
- Sound Level
- 65 dB
- Includes
- Industrial Ceramic Disc Valves w/Isolator Pads, Radiator Aftercooler
- Maximum Operating Pressure
- 175 psi
- Air Tank Style
- Vertical
- Number of Cylinders
- 3
- Pump Style
- Simplex
- Input Voltage
- 208V/230V
- Phase
- Three
- Item
- Electric Air Compressor
- Number of Stages
- 2
- Motor Type
- 3 Phase
- Duty Cycle
- Continuous
- Free Air Flow Rate @ Maximum Pressure
- 35.2 cfm
- Output Power
- 7.5 hp
- Lubrication Type
- Splash Lubricated
Dimensions
- Air Tank Size
- 80 gal
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 35.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V/230V, Phase Three, Pump Style Simplex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.