Zoro Homepage
This item is Discontinued.
Emax EP 10HP Horizontal 120 Gallon Air Compressor, 1-Phase EP10H120Y1

EP 10HP Horizontal 120 Gallon Air Compressor, 1-Phase (Discontinued)

  • Mfr # EP10H120Y1
  • Zoro # G7446268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10H120Y1
Zoro #
G7446268
UPC #
815002010182
Country of Origin
United States

Dimensions

Tank Size
120 gal.

Details

Phase
1
HP
10 HP
Voltage
208/230V
Tank Type
Horizontal
Max. Pressure
175 psi
Compressor Type
Stationary
Free Air CFM @ Max. Pressure
35 cfm
Item
Piston Air Compressor
Number of Stages
2

Description

Hrzntl Sttnry Electric Air Compressor,10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.