Zoro Homepage
This item is Discontinued.
Emax EP 10HP Horizontal 120 Gallon Air Compressor, 3-Phase EP10H120Y3

EP 10HP Horizontal 120 Gallon Air Compressor, 3-Phase (Discontinued)

  • Mfr # EP10H120Y3
  • Zoro # G7446329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP10H120Y3
Zoro #
G7446329
UPC #
815002010205
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
56"

Details

Phase
3
HP
10/15 HP
Voltage
208/230/460V
Tank Type
Vertical
Max. Pressure
175 psi
Item
Air Compressor
Number of Stages
2
Amps
15A

Description

Sttnry Electric Air Compressor,10HP 3Pha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.