Zoro Homepage
This item is Discontinued.
Emax EP 15HP Vertical 120 Gallon Air Compressor, 3-Phase EP15V120Y3

EP 15HP Vertical 120 Gallon Air Compressor, 3-Phase (Discontinued)

  • Mfr # EP15V120Y3
  • Zoro # G7446356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP15V120Y3
Zoro #
G7446356
UPC #
815002010229
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
81"

Details

Phase
3
HP
15 HP
Voltage
208/230/460V
Tank Type
Vertical
Max. Pressure
175 psi
Item
Air Compressor
Number of Stages
2
Amps
36A @ 208/230V to 18A @ 460V

Description

Sttnry Electric Vrtcl Air Compressor,15H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.