Zoro Homepage

ESP 5HP Vertical 80 Gallon Air Compressor, 3 Phase

  • Mfr # ESP05V080I3

  • Zoro # G7446444


product price: $4,826.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
5 HP
Voltage
208/230/460V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESP05V080I3
Zoro #
G7446444
UPC #
815002013596
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
75"

Details

Phase
3
HP
5 HP
Voltage
208/230/460V
Tank Type
Vertical
Max. Pressure
175 psi
Compressor Type
Stationary
Item
Silent Air Piston Air Compressor
Amps
14A @ 208/230V/6A @ 460V
Number of Stages
2

Description

Vrtcl Sttnry Electric Air Compressor,5HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.