Gas Engine Air Compressor, 20 gal
Mfr # EGES14020T
Zoro # G822784246
product price: $7,123.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGES14020T
Zoro #
G822784246
UPC #
815002017013
Country of Origin
Singapore
Description
Gas Engine Air Compressor, Fuel Type Gas, Number of Stages 2, Engine Output Power 14 hp, Engine Brand EMAX, Free Air Flow Rate @ Maximum Pressure 19 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 80 dB, Pump Type Pressure Pump, Pump Speed 730 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.