Gas Engine Air Compressor, 30 gal
Mfr # EGES1330ZT
Zoro # G022784602
product price: $4,251.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGES1330ZT
Zoro #
G022784602
UPC #
810070055622
Country of Origin
Singapore
Description
Gas Engine Air Compressor, Fuel Type Gas, Number of Stages 2, Engine Output Power 13 hp, Engine Brand EMAX, Free Air Flow Rate @ Maximum Pressure 26 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 30 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 80 dB, Pump Type Splash Pump, Pump Speed 770 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.