Zoro Homepage

30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate

  • Mfr # 60630-3179

  • Zoro # G0732492


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Chocolate
File Size
Letter/Legal
Height
30.40"
Width
30.80"
Overall Width
30.80"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60630-3179
Zoro #
G0732492
UPC #
063753047685
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Height
30.40"
Width
30.80"
Overall Width
30.80"

Details

Color
Dark Chocolate
Item
Lateral File,Embassy,30",Dark Chocolate
Accessory Type
Lateral File,Embassy,30",Dark Chocolate

Description

Lateral File,Embassy,30",Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.