Bridge Bridge, Embassy, Dark Chocolate, 19.8" D X 30.4" H, 38-1/2" W X Melamine, Dark Chocolate

  • Mfr # 60820-1179

  • Zoro # G0732510


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Type
Bridge
Overall Width
38-1/2"
Overall Depth
19.8"
Overall Height
30.4"
Color
Dark Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60820-1179
Zoro #
G0732510
UPC #
063753042024
Country of Origin
Canada

Dimensions

Overall Width
38-1/2"
Overall Depth
19.8"
Overall Height
30.4"
Width
38-1/2"
Height
30.4"

Details

Type
Bridge
Item
Bridge,Embassy,Dark Chocolate
Color
Dark Chocolate
Material
Melamine
Series
Embassy
Top Material
Melamine

Description

Bridge,Embassy,Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.