Executive Desk Executive Desk, 71", Dark Chocolate, 29.6" D X 30.4" H, 71.1" W X Melamine

  • Mfr # 60401-1179

  • Zoro # G0731013


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Type
Executive Desk
Overall Width
71.1"
Overall Depth
29.6"
Overall Height
30.4"
Color
Dark Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60401-1179
Zoro #
G0731013
UPC #
063753047968
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
29.6"
Overall Height
30.4"
Width
71.1"
Height
30.4"

Details

Type
Executive Desk
Item
Executive Desk,71",Dark Chocolate
Color
Dark Chocolate
Material
Melamine
Series
Embassy
Top Material
Melamine
Product Type
Executive Desk,71",Dark Chocolate

Description

Executive Desk,71 In.,Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.