U Shaped Desk Desk, U-Shaped, 66", Dark Chocolate, 91.7" D X 66.8" H, 66" W X Melamine, Dark Chocolate

  • Mfr # 60857-79

  • Zoro # G0731022


product price:  $1,859.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
U Shaped Desk
Overall Width
66"
Overall Depth
91.7"
Overall Height
66.8"
Color
Dark Chocolate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60857-79
Zoro #
G0731022
UPC #
063753049894
Country of Origin
Canada

Dimensions

Overall Width
66"
Overall Depth
91.7"
Overall Height
66.8"
Height
66.8"
Width
66"

Details

Type
U Shaped Desk
Item
Desk,U-Shaped,66",Dark Chocolate
Color
Dark Chocolate
Material
Melamine
Number of Drawers
3
Series
Embassy
Top Material
Melamine
Number of Pedestals
1
Product Type
Desk,U-Shaped,66",Dark Chocolate

Description

Desk,U-Shaped,66 In.,Dark Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.