Zoro Homepage

Compressor, 1947 BtuH

  • Mfr # NEK2134GK1

  • Zoro # G512535219


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Return Gas Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEK2134GK1
Zoro #
G512535219
UPC #
-
Country of Origin
Slovakia

Dimensions

Suction Line Connection Size
5/16 in
Overall Height
8 1/8 in
Mounting Height
7/8 in
Discharge Line Connection Size
1/4 in
Overall Length
12 in
Overall Width
7 3/4 in
Mounting Width
4 in
Mounting Length
6 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Return Gas Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
Includes
Electrical Accessories, Mounting Hardware
Suction Line Connection Type
Sweat
Application Temperature
Low
Current
37.5 A
Cooling Capacity
1,947 BtuH
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
Compressor Type
Reciprocating
Running Capacitance
189 to 227/165
A2L Compatibility
Not A2L Compatible
Frequency
60 Hz
Power Consumption
433 W
For Refrigerant Group
HFC
Horsepower
1/2 hp
Electrical Connection Type
Spade Terminals
Product Type
Compressor
Flow Rate - Maximum
0.535 cu in/min
Discharge Line Connection Gender
Female
Warranty
1 yr
Starting Capacitance
189 to 227/250
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-404A

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.