Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 2448 BtuH

  • Mfr # NEK2150GK1

  • Zoro # G112535206


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEK2150GK1
Zoro #
G112535206
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
8 1/2 in
Mounting Height
7/8 in
Overall Length
13 in
Mounting Width
4 in
Suction Line Connection Size
5/16 in
Discharge Line Connection Size
1/4 in
Overall Height
8 3/4 in
Mounting Length
6 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
95 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Condensing Temp @ ARI Standards
130 Degrees F
Standards
UL Listed
Power Consumption
569 W
Cooling Capacity
2,448 BtuH
Application Temperature
Low
For Refrigerant Group
HFC
Compressor Protection
Hermetic
Flow Rate - Maximum
0.739 cu in/min
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
For Refrigerant Type
R-404A
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible
Current
8.93 A
Running Capacitance
189 to 227/165
For Lubricant Type
Polyol Ester
Frequency
60 Hz
Electrical Connection Type
Spade Terminals
Warranty
1 yr
Horsepower
1/2 hp
Product Type
Compressor
Starting Capacitance
189 to 227/250

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.