Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 2628 BtuH

  • Mfr # NT2168GKV1

  • Zoro # G912535246


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NT2168GKV1
Zoro #
G912535246
UPC #
-
Country of Origin
Slovakia

Dimensions

Mounting Width
4 13/16 in
Overall Width
8 1/2 in
Overall Length
14 1/4 in
Mounting Height
7/8 in
Mounting Length
8 in
Suction Line Connection Size
3/8 in
Discharge Line Connection Size
1/4 in
Overall Height
9 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
Includes
Electrical Accessories, Mounting Hardware
For Refrigerant Group
HFC
Running Capacitance
35/440
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Flow Rate - Maximum
0.89 cu in/min
Product Type
Compressor
Application Temperature
Low
Current
54.5 A
For Refrigerant Type
R-404A
Compressor Protection
Hermetic
Power Consumption
635 W
Horsepower
3/4 hp
Frequency
60 Hz
Starting Capacitance
243 to 292/165
Cooling Capacity
2,628 BtuH
Compressor Type
Reciprocating
Warranty
1 yr
Electrical Connection Type
Spade Terminals

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.