Zoro Homepage

Compressor, 2870 BtuH

  • Mfr # EMIS70HHR1

  • Zoro # G712535064


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Return Gas Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMIS70HHR1
Zoro #
G712535064
UPC #
-
Country of Origin
Brazil

Dimensions

Mounting Width
4 in
Mounting Length
6 1/2 in
Overall Height
8 1/4 in
Suction Line Connection Size
1/4 in
Mounting Height
11/16 in
Overall Width
8 1/2 in
Overall Length
13 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Condensing Temp @ ARI Standards
130 Degrees F
Return Gas Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Liquid Temp @ ARI Standards
90 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Standards
UL Listed
For Refrigerant Group
HFC
Cooling Capacity
2,870 BtuH
Discharge Line Connection Type
Sweat
Horsepower
1/5 hp
For Refrigerant Type
R-134A
Warranty
1 yr
Suction Line Connection Type
Sweat
Product Type
Compressor
Discharge Line Connection Gender
Female
Frequency
60 Hz
Application Temperature
High, Low, Medium
Compressor Protection
Hermetic
Current
28.2 A
Flow Rate - Maximum
0.364 cu in/min
A2L Compatibility
Not A2L Compatible
Power Consumption
150 W
For Lubricant Type
Mineral Oil
Compressor Type
Reciprocating
Electrical Connection Type
Spade Terminals

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.