Zoro Homepage

Compressor, 3147 BtuH

  • Mfr # FF10GX-1

  • Zoro # G412486529


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Ambient Temp @ ARI Standards
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF10GX-1
Zoro #
G412486529
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
8 in
Overall Length
12 1/2 in
Mounting Height
11/16 in
Suction Line Connection Size
5/16 in
Mounting Length
6 1/2 in
Overall Height
10 5/8 in
Mounting Width
4 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Application
Food Service
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
UL Listed
Frequency
60/50 Hz
Application Temperature
High
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Discharge Line Connection Type
Sweat
Cooling Capacity
3,147 BtuH
For Refrigerant Group
HFC
Current
29.9 A
Product Type
Compressor
Flow Rate - Maximum
0.55 cu in/min
For Lubricant Type
Mineral Oil
Compressor Protection
Hermetic
Compressor Type
Reciprocating
Warranty
1 yr
For Refrigerant Type
R-134A
Power Consumption
232 W
Horsepower
1/4 hp
A2L Compatibility
Not A2L Compatible
Electrical Connection Type
Spade Terminals
Starting Capacitance
320/125

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.