Zoro Homepage

Compressor, 3240 BtuH

  • Mfr # FF10BK1

  • Zoro # G012486516


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF10BK1
Zoro #
G012486516
UPC #
-
Country of Origin
Brazil

Dimensions

Mounting Width
4 in
Overall Width
8 1/2 in
Overall Length
13 in
Discharge Line Connection Size
1/4 in
Overall Height
8 1/2 in
Suction Line Connection Size
5/16 in
Mounting Length
6 1/2 in
Mounting Height
11/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Liquid Temp @ ARI Standards
115 Degrees F
Return Gas Temp @ ARI Standards
90 Degrees F
Application
Food Service
Standards
UL Listed
For Lubricant Type
Mineral Oil
Horsepower
1/4 hp
Compressor Protection
Hermetic
For Refrigerant Group
CFC
Current
34 A
Discharge Line Connection Type
Sweat
Electrical Connection Type
Spade Terminals
For Refrigerant Type
R-12
Frequency
60 Hz
Flow Rate - Maximum
0.55 cu in/min
Application Temperature
High, Low, Medium
Compressor Type
Reciprocating
Discharge Line Connection Gender
Female
Product Type
Compressor
Cooling Capacity
3,240 BtuH
Power Consumption
256 W
Warranty
1 yr
Suction Line Connection Type
Sweat
A2L Compatibility
Not A2L Compatible

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.