Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 350 BtuH

  • Mfr # EMI30ER1

  • Zoro # G712486472


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI30ER1
Zoro #
G712486472
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
12 1/2 in
Discharge Line Connection Size
3/16 in
Suction Line Connection Size
3/16 in
Overall Width
8 1/4 in
Overall Height
8 1/4 in
Mounting Length
6 1/2 in
Mounting Height
11/16 in
Mounting Width
4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Ambient Temp @ ARI Standards
95 Degrees F
Return Gas Temp @ ARI Standards
95 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Application
Food Service
Standards
UL Listed
Suction Line Connection Type
Sweat
Warranty
1 yr
For Refrigerant Group
CFC
A2L Compatibility
Not A2L Compatible
Horsepower
1/10 hp
Electrical Connection Type
Spade Terminals
For Lubricant Type
Mineral Oil
For Refrigerant Type
R-12
Power Consumption
85 W
Compressor Type
Reciprocating
Cooling Capacity
350 BtuH
Compressor Protection
Hermetic
Product Type
Compressor
Discharge Line Connection Type
Sweat
Application Temperature
Low
Flow Rate - Maximum
0.183 cu in/min
Discharge Line Connection Gender
Female
Frequency
60 Hz
Current
11.4 A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.