Zoro Homepage

Compressor, 3822 BtuH

  • Mfr # NT2180GKV1

  • Zoro # G212486781


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT2180GKV1
Zoro #
G212486781
UPC #
-
Country of Origin
Slovakia

Dimensions

Discharge Line Connection Size
1/4 in
Overall Length
14 5/16 in
Suction Line Connection Size
3/8 in
Mounting Width
4 13/16 in
Overall Width
8 1/8 in
Mounting Length
8 in
Overall Height
9 1/2 in
Mounting Height
7/8 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Application
Food Service
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Standards
UL Listed
For Lubricant Type
Mineral Oil
Compressor Protection
Hermetic
Flow Rate - Maximum
1.25 cu in/min
Starting Capacitance
243 to 292/165
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Electrical Connection Type
Spade Terminals
Product Type
Compressor
Current
66 A
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Compressor Type
Reciprocating
For Refrigerant Group
HFC
Application Temperature
Low
Frequency
60 Hz
Horsepower
1 hp
Running Capacitance
35/440
Power Consumption
948 W
For Refrigerant Type
R-404A
Cooling Capacity
3,822 BtuH

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.