Zoro Homepage

Compressor, 4000 BtuH

  • Mfr # FF11.5BK1

  • Zoro # G512486467


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Application
Food Service
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF11.5BK1
Zoro #
G512486467
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Height
8 1/2 in
Suction Line Connection Size
5/16 in
Mounting Height
11/16 in
Discharge Line Connection Size
1/4 in
Overall Length
12 1/2 in
Mounting Width
4 in
Mounting Length
6 1/2 in
Overall Width
8 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Ambient Temp @ ARI Standards
90 Degrees F
Application
Food Service
Standards
UL Listed
Liquid Temp @ ARI Standards
115 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Return Gas Temp @ ARI Standards
90 Degrees F
Starting Capacitance
460 to 552/110
Frequency
60 Hz
Compressor Protection
Hermetic
Current
40 A
For Refrigerant Group
CFC
Cooling Capacity
4,000 BtuH
Discharge Line Connection Gender
Female
For Lubricant Type
Mineral Oil
Warranty
1 yr
Flow Rate - Maximum
0.68 cu in/min
A2L Compatibility
Not A2L Compatible
Product Type
Compressor
For Refrigerant Type
R-12
Suction Line Connection Type
Sweat
Application Temperature
High, Low, Medium
Power Consumption
296 W
Electrical Connection Type
Spade Terminals
Discharge Line Connection Type
Sweat
Horsepower
1/4 hp
Compressor Type
Reciprocating

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.