Zoro Homepage

Compressor, 5491 BtuH

  • Mfr # NJ2212GJ2

  • Zoro # G312535204


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 230V AC
Phase
Single
Standards
UL Listed
Return Gas Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ2212GJ2
Zoro #
G312535204
UPC #
-
Country of Origin
Slovakia

Dimensions

Overall Width
8 1/2 in
Discharge Line Connection Size
1/2 in
Overall Length
14 5/16 in
Overall Height
11 5/16 in
Mounting Length
8 in
Mounting Height
7/8 in
Suction Line Connection Size
1/2 in
Mounting Width
4 13/16 in

Details

Item
Compressor
Voltage
208 to 230V AC
Phase
Single
Standards
UL Listed
Return Gas Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Ambient Temp @ ARI Standards
90 Degrees F
Liquid Temp @ ARI Standards
90 Degrees F
Compressor Protection
Hermetic
For Lubricant Type
Mineral Oil
Electrical Connection Type
Spade Terminals
Suction Line Connection Type
Sweat
Running Capacitance
20/440
Cooling Capacity
5,491 BtuH
Discharge Line Connection Gender
Female
Warranty
1 yr
Current
54 A
Compressor Type
Reciprocating
For Refrigerant Type
R-404A
A2L Compatibility
Not A2L Compatible
For Refrigerant Group
HFC
Frequency
60 Hz
Flow Rate - Maximum
2.02 cu in/min
Product Type
Compressor
Starting Capacitance
130 to 156/330
Discharge Line Connection Type
Sweat
Horsepower
1 1/2 hp
Power Consumption
1,282 W
Application Temperature
Low

Description

Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.