Zoro Homepage

Compressor, 570 BtuH

  • Mfr # EMI60HER1

  • Zoro # G712535019


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI60HER1
Zoro #
G712535019
UPC #
-
Country of Origin
Brazil

Dimensions

Suction Line Connection Size
1/4 in
Mounting Length
6 1/2 in
Overall Height
8 1/2 in
Mounting Width
4 in
Mounting Height
11/16 in
Overall Length
12 3/4 in
Overall Width
8 3/4 in
Discharge Line Connection Size
1/4 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Includes
Electrical Accessories, Mounting Hardware
Application
Food Service
Standards
UL Listed
Return Gas Temp @ ARI Standards
90 Degrees F
Condensing Temp @ ARI Standards
130 Degrees F
Liquid Temp @ ARI Standards
90 Degrees F
Ambient Temp @ ARI Standards
90 Degrees F
For Lubricant Type
Mineral Oil
Discharge Line Connection Gender
Female
Horsepower
4/25 hp
Cooling Capacity
570 BtuH
Application Temperature
Low
Electrical Connection Type
Spade Terminals
Frequency
60 Hz
Flow Rate - Maximum
0.305 cu in/min
Discharge Line Connection Type
Sweat
Current
20.9 A
Product Type
Compressor
For Refrigerant Type
R-134A
Compressor Protection
Hermetic
For Refrigerant Group
HFC
Compressor Type
Reciprocating
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Suction Line Connection Type
Sweat
Power Consumption
136 W

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.