Zoro Homepage

Compressor, 630 BtuH

  • Mfr # FF7.5HBK1

  • Zoro # G112477797


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Standards
UL Listed
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7.5HBK1
Zoro #
G112477797
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
8 1/2 in
Mounting Length
6 1/2 in
Discharge Line Connection Size
1/4 in
Mounting Width
4 in
Suction Line Connection Size
5/16 in
Overall Height
8 1/2 in
Overall Length
12 1/2 in
Mounting Height
11/16 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Standards
UL Listed
Application
Food Service
Includes
Electrical Accessories, Mounting Hardware
Horsepower
1/5 hp
Starting Capacitance
270 to 324/115
Compressor Type
Reciprocating
For Refrigerant Type
R-134A
Application Temperature
High, Low, Medium
Cooling Capacity
630 BtuH
For Lubricant Type
Mineral Oil
Frequency
60 Hz
Product Type
Compressor
Current
25 A
Electrical Connection Type
Spade Terminals
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Compressor Protection
Hermetic
Power Consumption
168 W
For Refrigerant Group
HFC
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Gender
Female
Warranty
1 yr

Description

Compressor, Voltage 115V AC, Single Phase, Evaporating Temp @ ARI Standards Not Applicable, Condensing Temp @ ARI Standards Not Applicable, Return Gas Temp @ ARI Standards Not Applicable, Ambient Temp @ ARI Standards Not Applicable, Liquid Temp @ ARI Standards Not Applicable, Standards UL Listed, Includes Electrical Accessories, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.