Zoro Homepage

Compressor, 635 BtuH

  • Mfr # EM65NR1

  • Zoro # G712534982


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Standards
UL Listed
Condensing Temp @ ARI Standards
130 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM65NR1
Zoro #
G712534982
UPC #
-
Country of Origin
Brazil

Dimensions

Suction Line Connection Size
3/16 in
Overall Length
13 1/8 in
Mounting Width
4 in
Overall Height
8 5/8 in
Mounting Height
11/16 in
Mounting Length
6 1/2 in
Discharge Line Connection Size
3/16 in
Overall Width
8 1/2 in

Details

Item
Compressor
Voltage
115V AC
Phase
Single
Standards
UL Listed
Condensing Temp @ ARI Standards
130 Degrees F
Ambient Temp @ ARI Standards
95 Degrees F
Includes
Electrical Accessories, Mounting Hardware
Return Gas Temp @ ARI Standards
95 Degrees F
Application
Food Service
Liquid Temp @ ARI Standards
115 Degrees F
Frequency
60 Hz
Power Consumption
154 W
Warranty
1 yr
Horsepower
1/5 hp
For Refrigerant Group
HFC
Application Temperature
Low
Product Type
Compressor
Flow Rate - Maximum
0.338 cu in/min
Compressor Type
Reciprocating
Electrical Connection Type
Spade Terminals
Discharge Line Connection Gender
Female
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-134A
Current
21 A
A2L Compatibility
Not A2L Compatible
Cooling Capacity
635 BtuH
Compressor Protection
Hermetic
For Lubricant Type
Mineral Oil

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.