Desiccant, Glass Bottle, 7 oz.
- Mfr # 4YMX1
- Zoro # G0162812
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Diameter
5 in
Absorbs
Moisture
Color
Blue/Pink
Application
Small Spaces
Height
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4YMX1
- Zoro #
- G0162812
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Diameter
- 5 in
- Height
- 9"
- Width
- 5 in
- Length
- 5 in
Details
- Item
- Desiccant
- Absorbs
- Moisture
- Color
- Blue/Pink
- Application
- Small Spaces
- Weight
- 7 oz.
- Area Protected
- 0.03 cu ft
- Package Type
- Glass Bottle
- Unit
- 2 Kg
- Features
- 100% Indicating
- Product Type
- Desiccant
Description
Desiccant, Area Protected 0.03 cu ft, Width 5 in, Length 5 in, Application Small Spaces, Color Blue/Pink, Diameter 5 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.