This item is Discontinued.

Emd pH Test, 2 7/8 in L, 11.0 to 13.0 pH 9585-1

This item is Discontinued.

Emd

pH Test, 2 7/8 in L, 11.0 to 13.0 pH (Discontinued)

Mfr # 9585-1
Zoro # G4283675
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9585-1
Zoro #
G4283675
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1/4 in
Length
2 7/8 in
Overall Length
2 7/8 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
11.0 to 13.0
Item
pH Test
Testing Parameter Five
Color Scale
Number of Tests
100
Testing Parameter Two
Color Scale
Type
Strip
Testing Parameter Four
Color Scale
Testing Parameter Three
Color Scale
pH Resolution
11.0 to 13.0 pH
Test Form
Strip
Testing Parameter One
pH
Test Detects For
pH
Parameter Measurements Included
11.0 to 13.0 pH
Test Type
Strip

Description

pH Test, Test Form Strip, Overall Length 2 7/8 in, Test Type Strip, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 11.0 to 13.0 pH, Number of Tests 100, pH Resolution 11.0 to 13.0 pH, Test Detects For pH, Testing Parameter Four Color Scale, Testing Parameter Three Color Scale, Testing Parameter Two Color Scale, Testing Parameter Five Color Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.