Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PH Test Strip, 11.0 to 13.0 pH, PK100

  • Mfr # EMD 1.09545.0001

  • Zoro # G6623574


product price: $74.29
/pk 100, $0.74/ea

Key Features

Testing Parameter
pH
Range
11.0 to 13.0 pH
Detects For
pH
Type
Strip
pH Resolution
0.3 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMD 1.09545.0001
Zoro #
G6623574
UPC #
-
Country of Origin
Germany

Details

Testing Parameter
pH
Range
11.0 to 13.0 pH
Detects For
pH
Item
pH Test Strips
Type
Strip
pH Resolution
0.3 pH
Number of Tests
100
Maximum Alkalinity Measurement
13 pH
Minimum Alkalinity Measurement
11 pH
Test Form
Strip
Test Detects For
pH
Test Type
pH Test
Parameter Measurements Included
11 to 13 pH
Testing Parameter One
pH

Description

pH Test Strips, Test Form Strip, Overall Length Not Applicable, Test Type pH Test, Testing Parameter One pH, Overall Width Not Applicable, Parameter Measurements Included 11 to 13 pH, Number of Tests 100, pH Resolution 0.3 pH, Test Detects For pH, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.