Cordless Phones
Mfr # EMM2BMLDSCS
Zoro # G216283362
product price: $302.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMM2BMLDSCS
Zoro #
G216283362
UPC #
198715409666
Country of Origin
China
Description
Ensure that everyone at your conference call can clearly hear and be heard by adding big sound with the M2 Max Bluetooth Speakerphone. This large, disc-shaped speakerphone features a 5W speaker, and pairs with your Bluetooth-compatible device to provide loud, clear audio with a 20 Hz to 20 kHz frequency range. A convenient USB Type-A Bluetooth adapter is included in a dedicated storage area underneath the M2 Max, allowing you to connect the speakerphone wirelessly with almost any computer system. Its quad microphone 360 omnidirectional array features built-in voice AI algorithms that work to reduce background noise and echoes, which helps to provide exceptional clarity during calls. Daisy chain up to two M2 Max speakerphones to increase the microphone pickup coverage or to provide stereo sound. The bright LED indicator ring will indicate the built-in battery's power level, so you'll know when to recharge the devices through its USB Type-C port.Voice IA VoiceIA technology uses integrated AI-based algorithms to significantly reduce echoes and background noises, such as keyboard typing and air conditioners. For best results, stay within five feet of the speakerphone when speaking. Multiple Operating Modes Connect the M2 Max to your device using Bluetooth or USB connection, through a USB connection, or using a separate 3.5mm audio cable.Daisy Chaining Extend your pickup coverage and enable stereo sound by using a 3.5mm audio cable to connect the audio link jacks of two M2 Max speakerphones. Link Use the Link software to customize your M2 Max's settings.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.