Zoro Homepage

Cordless Phones

  • Mfr # EMM3BBLDSCS

  • Zoro # G716283398


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMM3BBLDSCS
Zoro #
G716283398
UPC #
198715998436
Country of Origin
China

Description

Work from anywhere and make your online meetings more productive with perfect speech intelligibility on both ends of the call with the Office Core M3, a fully portable, battery-powered USB/Bluetooth speakerphone ideal for group meetings in the office or on the go. Simply connect the unit to your macOS/Windows/Linux laptop via the included USB cable and make a conference call in just a few seconds. With Bluetooth onboard, the M3 can also be used with iOS/Android smartphones/tablets, turning your mobile device into a full-fledged speakerphone. Compatible with virtually all mainstream operating systems and meeting platforms, the M3 features a 360 omnidirectional voice pickup, full duplex operation, Voice IA-enhanced noise- and echo-canceling, and a powerful 5W speaker for both conferencing and music playback, providing clear and natural communication for up to twelve attendees. The built-in, rechargeable battery gives you up to 18 hours of talk time or 20 hours of music playback uninterruptedly. 360 Voice Pickup, Be Heard Anywhere in the Room With 4 omnidirectional microphones the speakerphone provides clear and natural 360 voice pick up within a distance of 16.4'. The smart audio algorithm detects the active talker's position, and the ring light illuminates on the corresponding side, denoting the incoming human-voice direction accurately. Full Duplex and AI-Enhanced, Noise-Free Voice Capture. Powered by the innovative Voice IA algorithm that optimizes the sound performance of your calls, M3 features noise and echo cancellation that filter out background noises such as keyboard clatter, the creaking of a door, or air conditioner buzzing. The full-duplex technology enables you to hear and talk simultaneously, so the discussion becomes more natural and efficient. Plug-and-Play Bluetooth and USB Connectivity. Pair the M3 to your smartphone via Bluetooth using the included A300 USB Bluetooth adapter or connect it to your computer via USB cable, then you can make a conference call in just a few seconds. With the intuitive, physical control buttons easily accessible from the top of the speakerphone, you can quickly adjust volume, set the Bluetooth function, mute the mics, or perform other settings. 5W Speaker for Clear Conferencing or Playing Music. The 5W, 4.5cm speaker is ideal for rooms with up to 12 people. Stand up, walk around, and be confident knowing that you won't miss a word. The speaker features an auto switch between conference mode for crystal-cl

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.