Cordless Phones
Mfr # EMMLPKLDSCS
Zoro # G716283404
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMMLPKLDSCS
Zoro #
G716283404
UPC #
198715735826
Country of Origin
China
Description
Make your online meetings more productive with perfect speech intelligibility on both ends of the call with the Office Core Luna Plus Speakerphone Meeting Kit, a device that features reliable compatibility with virtually all mainstream operating systems and meeting platforms. The kit includes a Luna Plus USB/Bluetooth speakerphone and a dedicated, wired expansion microphone that provides a wider coverage range in medium rooms and boardrooms. With a 360 omnidirectional voice pickup, full duplex operation, Voice IA-enhanced noise- and echo-canceling, and a powerful 5W speaker, you'll get clear and natural communication for up to fourteen attendees. And with Bluetooth onboard and a 10-hour rechargeable battery, the Luna Plus can also be used with iOS/Android smartphones/tablets, turning your mobile device into a full-fledged speaker phone. Cover Your Entire Space With 8 omnidirectional mics in Luna Plus and one omnidirectional mic in the extension unit, the speakerphone kit provides clear and natural 360 voice pick up within a distance of 17'.Featuring a powerful 5W built-in speaker, the Luna Plus Kit is ideal for rooms with up to 14 people. Stand up, walk around, and be confident knowing that you won't miss a word. Full Duplex and Enhanced, Noise-Free Voice Capture Powered by the innovative Voice IA algorithm that optimizes the sound performance of your calls, Luna Plus features upgraded noise and echo cancellation that filter out background noises such as keyboard clatter, the creaking of a door, or air conditioner buzzing. The full-duplex technology enables you to hear and talk simultaneously, so the discussion becomes more natural and efficient. Plug-and-Play Bluetooth and USB Connectivity. Pair the Luna Plus to your smartphone via Bluetooth or connect it to your computer via USB cable, then you can make a conference call just in a few seconds. With the intuitive, physical control buttons easily accessible from the top of the speakerphone, you can quickly adjust volume, set the Bluetooth function, mute the mics, or perform other settings. Long-Lasting Rechargeable Battery. The built-in 2600mAh rechargeable battery powers multiple meetings without needing to recharge. Once it is fully charged, you can enjoy up to 10 hours of conference call uninterruptedly. Universal Compatibility. Luna Plus works with Windows/macOS/Linux computers and Android/iOS smartphones and tablets. The speakerphone works with all major meeting platforms including Zoom, Microsoft
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.