EMEET Luna Plus
- Mfr # EMMLPB-LD
- Zoro # G322961536
product price:Â
$
99.99
/ea
Key Features
Features
Full Duplex Audio
Includes
OfficeCore Luna Plus Speakerphone, 1 x USB C-C Cable 1m/3.3ft, 1 x USB A to C Adapter, 1 x Dongle, 2 x User Manual
Material
Plastic
Power Source
Battery
Host Interface
USB-C, USB Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMMLPB-LD
- Zoro #
- G322961536
- UPC #
- 199284092396
- Country of Origin
- China
- Item
- Speakerphone
- Features
- Full Duplex Audio
- Includes
- OfficeCore Luna Plus Speakerphone, 1 x USB C-C Cable 1m/3.3ft, 1 x USB A to C Adapter, 1 x Dongle, 2 x User Manual
- Material
- Plastic
- Power Source
- Battery
- Host Interface
- USB-C, USB Type A
- Wireless Technology
- Bluetooth
- Number of Microphones
- 8
- Cable Type
- USB Type-C, USB-A to USB-C Adapter
- Connectivity Technology
- Wired/Wireless
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Product Line
- OfficeCore Luna Plus
Dimensions
- Cord Length
- 39.60 in
Description
EMEET Luna Plus Full-duplex Speakerphone with 8 Noise Cancelling Mics, USB/Bluetooth/Dongle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.