Zoro Homepage

TelePresence Systems

  • Mfr # EMG1PBLDSCS

  • Zoro # G416451455


product price: $1,065.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMG1PBLDSCS
Zoro #
G416451455
UPC #
198715225693
Country of Origin
China

Description

Meeting Capsule Pro is an all-in-one solution for small/medium conference rooms. Two Fisheye lenses on each side provide a panoramic view for all the attendees in the room, with AI tracking dynamically highlighting the active speakers. The 10-mic array pickup sound for the entire room while suppressing background noise, and the built-in speaker plays sound for online meetings. The system is plug-and-play, and works with any hubs or docking station. Selling Point - 360 Video Capture Two 195 fisheye cameras on each side will combine their pictures into a 360 field of view. Both cameras are 4K resolution, providing clear and sharp images. With AI tracking, the active speakers will be highlighted wherever in the conference room. Great Calling Experience Powered by s proprietary noise cancelling algorithm, the 10-mic array on the device picks up voice in 9ft radius, and suppresses background noise from most source. Plug and Play. No software or driver is needed. Simply connect Meeting Capsule Pro to your laptop, and use it for Zoom/Teams or any meeting Apps. All features like AI tracking are processed inside the machine, just use it just like a standard webcam! Extension with Speakerphone If the room has 14-20 people, Meeting Capsule Pro can be daisy-chained with another Speakerphone, doubling both Microphone and speaker range. Compatible device includes M3, M0 plus, Luna Plus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.