Zoro Homepage

Webcams

  • Mfr # EMS82ULDSCS

  • Zoro # G816266116


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS82ULDSCS
Zoro #
G816266116
UPC #
198715190298
Country of Origin
China

Description

S800 Stream Cam features a pro-grade 1/2 Sony sensor that presents every detail. Stream with 4K 30FPS/1080P 60FPS video with adjustable 40 -73 FoV, or Stream with HDR at 4K. S800 features both ToF and PDAF rapid focus, always keeping object focused. Auto light correction enhances image quality for low-light conditions. 2 noise-canceling mics and universal compatibility that enable extreme ease of use. Ideal for streaming, content creation and video conferencing, etc. Stunning Image With Sony 1/2 Large Sensor with F/1.8 Aperture, S800 presents sharp and vivid videos in both regular condition or low-light. With HDR and a 10-bit color depth, you can enjoy incredibly accurate and detailed color representation with over 1.07 billion colors, ensuring that your images come to life with stunning realism and depth. ToF + PDAF S800 uses Time of Flight and Phase Detection Auto Focus, rapidly focus on moving objects or face tracking within 300ms. Idea for streaming, object presentation and content creation. Intelligent Auto Light Correction Be always remarkable under any lighting conditions, whether you're poorly or harshly lit, the amazing auto light correction can always make you stand out. 2 Noise-Canceling Microphones 2 microphones with noise cancellation pickup naturally pure voice, cutting down the background noise and ensuring interaction flow smoothly. Green Screen Removal When streaming with a green screen, S800 accurately recognizes people and background using AI image noise reduction algorithm, making virtual background much more immersive and realistic. Rotary Privacy Cover Comes with a built-in gear-driven privacy cover. Simply scroll the gear on top of the camera to shield the lens when necessary to protect your privacy. Adaptive for all platforms Works with EMEETLINK, where you can customize image parameters according to your preference. and upgrade firmware. Compatible with main operating systems and popular software including OBS, X split, You tube, Twitch, etc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.