Zoro Homepage

10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights

  • Mfr # SM-720-1610

  • Zoro # G808330320


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-720-1610
Zoro #
G808330320
UPC #
850000470613
Country of Origin
China

Description

The Emerald SM7201610 strip light can be used to transform any room into a party, it can be placed behind your TV, by your desk, by your stairs, in your living room, by your porch, by the Christmas tree, in your bedroom, and can make any room look more decorative and fun These lights can be connected to computers, monitors, TVs, anything that has a USB port to help create any vibe you need With its 16 different color changing lights and 4 modes of function fade, flash, strobe, smooth, you can set any of your favorite moods and favorite brightness to your desire These lights can help with eye fatigue caused by the light of the TV and the dark room, making it more comfortable to watch TV Easy and quick installation it also can be applied outdoors with an outlet adapter, it is not suitable for use in damp spacesEmerald 10FT LED Strip Lights, Colored USB TV Backlight with Remote, 16 Color LightsIncluded is a 10ft LED strip light, USB cord, and a remote that has 16 color changing lights which can be adjusted to suit the mood of your room easilyAdapter not includedDimmable color and brightness, you can adjust and play around with the different colors and brightness from 1 to 100, great for reducing eye strains and headaches when watching TVThe Led strip light can turn any room into a party, it can be used in your living room, kitchen, desk, cabinet, Laptop background lighting, entertainment center, room decorations, home movie theater, and can be suitable for holidays too Easy to install, the selfadhesive tape makes it easy to stick on clean dry surface, just simply remove the tape on the back of the strip light and stick onto desired installation area Led Strip lights are long enough and can be cut following the cutting lines to get your desired lengthWorking Voltage USB 5VInstruction manual included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.