Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A6 , Foam Nitrile , 6 1 PR

  • Mfr # PS10NXFN-6

  • Zoro # G8713739


product price: $17.45
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Thickness
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS10NXFN-6
Zoro #
G8713739
UPC #
-
Country of Origin
Honduras

Dimensions

Glove Size
6
Thickness
10 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.