Cut Resistant Coated Gloves, Cut Level A6 , Foam Nitrile , 7 1 PR
Mfr # PS10NXFN-7
Zoro # G8713912
product price: $17.45
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Thickness
10 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS10NXFN-7
Zoro #
G8713912
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
7
Thickness
10 ga
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Polyester,Stainless Steel
Glove Construction
Seamless Knit
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.