Zoro Homepage

Disposable Gloves, Poly Stretch, XL

  • Mfr # 4323

  • Zoro # G803700661


product price: $53.89
/ea

Key Features

Material
Poly Stretch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4323
Zoro #
G803700661
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Disposable Gloves
Material
Poly Stretch

Description

Emerald Poly Stretch is one of the hottest form fitting gloves on the market! This innovative glove is perfect for food service and other general purpose use. Our poly stretch glove features memory technology and will conform to your hand immediately. Even more affordable than Vinyl! Full case containing five boxes of 200 gloves each.

  • Dimension - 9.5 x 6 x 10 in.
  • Size - Extra Large.
  • Item Weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.