Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Vinyl, Powder-Free, L, Clear

  • Mfr # VN9708

  • Zoro # G803700753


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN9708
Zoro #
G803700753
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free

Description

Shannon comes in powder free vinyl, developed specifically for industrial and institutional use. The non latex formula make this glove ideal for those who may be allergic to latex. Manufactured to meet exacting user specifications. These soft vinyl gloves are comfortable and have a beaded, tear resistant cuffs for added performance. Full case containing ten boxes of 100 gloves each.

  • Dimension - 12.5 x 10 x 9 in.
  • Size - Large.
  • Item Weight - 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.