Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emerald Fixed TV Wall Mount for 26"-55" TVs (351)

  • Mfr # SM-513-351

  • Zoro # G304986144


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-513-351
Zoro #
G304986144
UPC #
854443007016
Country of Origin
China

Description

Emerald fixed tv wall mount for 26"-55" tvs (351) the emerald 351 fixed large tv wall mount features a very low profile of only 0.98 in. The wall mount is compatible and can support most tvs in the 26" - 55" range. Maximum recommended tv weight capacity is 66 lbs. It is compatible with a maximum vesa mounting patterns of 400x400. Please check your tv's vesa mounting pattern before ordering. Included with the mount is all necessary mounting hardware and bubble level to help ensure an accurate installation. features: holds tvs 0.98" from the wall capacity weight: 66 lbs. vesa 400x400 solid heavy-gauge steel construction and durable powder coated finish insured strong performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.