Zoro Homepage

Full Motion TV Wall Mount For 17"-55" TV's

  • Mfr # SM-918-8318

  • Zoro # G7500284


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-918-8318
Zoro #
G7500284
UPC #
854443007948
Country of Origin
China

Description

The Emerald 8318 Full Motion TV mount is specifically designed for 17" to 65" TV's. It features a 180° swivel as well as a 20° tilt upwards and a 20° tilt downwards. The four direction movements helps to ensure you have the best viewing angle for your TV. The Maximum recommended weight capacity is 77 lbs . It features an adjustable design which extends from 3.46” out to 15.7” from the wall. This mount is compatible with VESA patterns of 75x75 / 100x100 / 200x100/ 200x200 / 300x300 / 400x200 / 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.