
Nuts, 100 Calorie Pack, 0.63 oz Pack, 7PK
Mfr # DFW34895
Zoro # G615510984
product price: $11.59
/pk 7, $1.66/eaKey Features
Contains Sesame
No
Sugar Free
No
Contains Nuts
Yes
Contains Dairy
No
Packaging Type
Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFW34895
Zoro #
G615510984
UPC #
-
Country of Origin
United States
Details
Contains Sesame
No
Sugar Free
No
Contains Nuts
Yes
Contains Dairy
No
Packaging Type
Pack
Kosher
Yes
Contains Crustacean/Shellfish
No
Food Type
Trail Mix, Nuts & Seeds
Contains Fish
No
Flavor
Dry Roasted Almonds
Contains Eggs
No
Item
Nuts
Non-GMO
Yes
Description
A healthy and satisfying go-to snack. An excellent source of vitamin E, calcium and iron. Perfectly sized to quiet your hunger. Calorie counting made simple-a great weight management advantage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.