
PREM BLK RETRACTABLE USB USB-C
Mfr # ETPRUC
Zoro # G512088265
product price: $20.79
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Features
Retractable, Tangle-free, Reversible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETPRUC
Zoro #
G512088265
UPC #
-
Country of Origin
China
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Cable Type
USB
Features
Retractable, Tangle-free, Reversible
Connector on Second End Details
1 x USB Type C - Male
Connector on First End Details
1 x USB Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.