
RETRACTBL 10 FOOT USB-C TO C C
Mfr # ETPRUC10
Zoro # G712088270
product price: $25.99
/eaKey Features
End 1 Connection Type
USB Type C - Male
Cable Length
10 ft
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Tangle-free, Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETPRUC10
Zoro #
G712088270
UPC #
-
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
USB Type C - Male
Color
Black
Features
Tangle-free, Retractable
Cable Type
USB
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB Type C - Male
Connector on Second End Details
1 x USB Type C - Male
Data Transfer Speed
480-Mbit/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.